Shop All Toilet and Urinal Accessories
Zurn
Waterless Urinal Sealant, 128 oz
Mfr # ZGS-128OZ
Zoro # G4579626
product price: $86.58
/ea
Free Shipping & Returns
$86.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Size 128 oz
- Material Liquid
- For Use With Waterless Urinals
- Fixture Type Urinals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZGS-128OZ
- Zoro # G4579626
- UPC # 670240646926
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Size | 128 oz |
Details
Fits Brand | Zurn |
Material | Liquid |
For Use With | Waterless Urinals |
Fixture Type | Urinals |
Item | Waterless Urinal Sealant |
Accessory Type | Waterless Urinal Sealant |
Standards | ANSI/ASME A112.19.19-2006 ANSI Z124.9 IGC 161-2004 CSA TIL MSE-43 |
Type | 128 oz |
Description
Waterless Urinal Sealant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Pivot Replacement (DV1003A)
- SHOWERSCAPE Shower Slide Bar, Polished Chrome, Wall Mount (KX2541)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/4" x 1/8" Pipe Size (706120-0402)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172C-4-4)
- ZURN Bell Trap, 2 In IPS, Composite (P5795-2)
- ZURN Waterless Urinal Strainer Removal Tool (P5795-10)
- ZURN Urinal Flush Valve Repair Parts, Rubber (P6000-EUA-ULF-RK)
- ZURN Waterless Urinal Sealant, 4 oz (ZGS-04OZ)
- ZURN Urinal Flush Valve Repair Parts, Chrome (P6000-C-SD-CP)
- ZURN Bell Trap O-Ring, Black (P5795-3)
- KOHLER Diaphragm Assembly, Black, Metal, Plastic (K-1232366)
- Zurn Toilet and Urinal Accessories