Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 3/4" Pipe
Mfr # 34-NR3XLDUPEXF1960
Zoro # G208230312
product price: $166.25
/ea
Free Shipping & Returns
$166.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Connection Type Male Barbed
- Max. Pressure 400 psi
- Max. Temp. 140 Degrees F
- Height 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-NR3XLDUPEXF1960
- Zoro # G208230312
- UPC # 612052263892
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4 in |
Height | 6 1/4 in |
Length | 5 3/8 in |
Details
Connection Type | Male Barbed |
Max. Pressure | 400 psi |
Max. Temp. | 140 Degrees F |
Material | Low Lead Cast Bronze |
Strainer | Yes |
Item | Water Pressure Reducing Valve |
Preset Pressure Settings | 50 psi |
Valve Type | Pressure Reducing |
Pressure Adjustment Range | 15 to 75 psi |
Compliance | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6 |
Standards | ASSE 1003, CSA, IAPMO, NSF/ANSI/CAN 61 |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing, Strainer Yes, Material Low Lead Cast Bronze, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 15 to 75 psi, Connection Type Male Barbed, Height 6 1/4 in, Length 5 3/8 in, Max. Temp. 140 Degrees F, Max. Pressure 400 psi, Standards ASSE 1003, CSA, IAPMO, NSF/ANSI/CAN 61, Compliance ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C Copper Coupling without Stop (601 3/4)
- OXYGENICS Shwrhd Oxygn 3Spry Hh Bn (87446)
- ZORO SELECT Toilet Spud, 2 x 1 1/2 In, Brass/Rubber (SP-250)
- ASCO RedHat Piston Valve, NC, 1 1/2 In, Bronze (8290A020)
- ZURN Du Fcxc Lead Free 1/2" Nr3Xl (12-NR3XLDUC)
- ZURN W/Gauge Lead Free 2" 600Xl (2-600XLG)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Crimp PEX Connection (1-20XLPEX)
- ZURN 1" 20XL Pressure Reducing Valve (1-20XL)
- ZURN RK2-NR3XL - Pressure Reducing Valve Repair Kit (RK2-NR3XL)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (1-20XLEPEX)
- ELSTER 558InWc 600 Iron Flanged 2In Pressure Reducing Regulator Valve (1813B)
- Zurn Valves