Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve
Mfr # 34-600XLC
Zoro # G8647692
Free Shipping & Returns
$238.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5
- Material Stainless steel strainer screen features single-cap removal
- Height 5.5
- Application Residential;Commercial;PotableWater
- Features Fiber union gasket ensures fast installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 34-600XLC
- Zoro # G8647692
- UPC # 612052072166
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Length | 5.5 |
Height | 5.5 |
Width | 2.6 |
Details
Item | Water Pressure Reducing Valve |
Material | Stainless steel strainer screen features single-cap removal |
Application | Residential;Commercial;PotableWater |
Features | Fiber union gasket ensures fast installation |
Description
Water Pressure Reducing Valve
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-SN)
- HONEYWELL R8285D5001 Dpst Control Center (R8285D5001)
- ZORO SELECT CPVC 45 Degree Street Elbow, Schedule SDR-11, 3/4" Pipe Size, CTS Hub x CTS Spigot (4127-007)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1T1L (VUVG-B10-M52-RZT-F-1T1L)
- ZURN Prv Cxc Tapped W/Plug Lead Free 1" 70Xl (1-70XLCP)
- ZURN 1" 20XL Pressure Reducing Valve, Dbl Union Connection (1-20XLDU)
- ZURN Auto Control Valve, 10 in. Pipe, Flanged (10-ZW209)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-NR3XL)
- ZURN Pressure Reducing Valve (212-500XL3HR)
- ZURN Auto Control Valve, 3 in. Pipe, Threaded (3-ZW209TH)
- ZURN Valve, 3/4" Pipe Size, Bronze, 6"L, Standard (34-70XLDUC)
- Zurn Pressure Reducing Valves