Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 3 In.
Mfr # 3-500XLYSBR
Zoro # G5064342
product price: $4,900.00
/ea
Free Shipping & Returns
$4,900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Inlet Size 3"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 3-500XLYSBR
- Zoro # G5064342
- UPC # 612052075679
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3" |
Inlet Size | 3" |
Height | 19 in |
Length | 25 in |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Item | Water Pressure Reducing Valve |
Strainer | No |
Preset Pressure Settings | 50 psi |
Material | Low Lead Bronze |
Pressure Adjustment Range | 25 to 75 psi |
Valve Type | Standard |
Standards | Annex G, Annex G NSF International, Lead Plumbing Law IAPMO R&T, NSF 61 |
Application | Commercial or Industrial Pressure Reduction |
Series | 500XLYSBR |
Material of Construction | Low Lead Cast Bronze |
Connection | Union x FNPT |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Low Lead Bronze, Pipe Size 3 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Union x FNPT, Height 19 in, Length 25 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards Annex G, Annex G NSF International, Lead Plumbing Law IAPMO R&T, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 20 Micron, 4-1/2" O.D., 20 in H (155263-75)
- ZURN Model Repair Kit, 975XL/XL2, 3/4"-1" (RK34-975XLPK)
- ZORO SELECT 1-1/2" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-240)
- ZORO SELECT 2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-253)
- ZURN RK34-NR3XL (RK34-NR3XL)
- ZURN Auto Control Valve, 6 in. Pipe, Flanged (6-ZW209)
- ZURN Pressure Reducing Valve, FNPT, 6" L (1-625XL)
- ZURN Auto Control Valve, 8 in. Pipe, Grooved (8-ZW209G)
- ZURN Auto Control Valve, 2 in. Pipe, Grooved (2-ZW209G)
- ZURN Pressure Reducing Valve 12-Nr3Xldu (12-NR3XLDU)
- SENSUS 315Psi Flanged 2In Pressure Reducing Regulator Valve (243-RPC-B)
- Zurn Pressure Reducing Valves