Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 3 In.
Mfr # 3-500XL
Zoro # G5064227
product price: $3,618.75
/ea
Free Shipping & Returns
$3,618.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Inlet Size 3"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 3-500XL
- Zoro # G5064227
- UPC # 612052067551
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3" |
Inlet Size | 3" |
Length | 11 1/8 in |
Height | 16 in |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Pressure Adjustment Range | 25 to 75 psi |
Preset Pressure Settings | 50 psi |
Valve Type | Standard |
Standards | Annex G, Annex G NSF International, Lead Plumbing Law IAPMO R&T, NSF 61 |
Strainer | No |
Material | Low Lead Bronze |
Application | Commercial or Industrial Pressure Reduction |
Item | Water Pressure Reducing Valve |
Series | 500XL |
Connection | Union x FNPT |
Material of Construction | Low Lead Cast Bronze |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Low Lead Bronze, Pipe Size 3 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Union FNPT Inlet x FNPT, Height 16 in, Length 11 1/8 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards Annex G, Annex G NSF International, Lead Plumbing Law IAPMO R&T, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Balance Spool (023567-0070A)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Yellow (N2Y)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79140)
- THRIFCO PLUMBING Mixet Volume Control Knob Handle, Smoke Acrylic, Replaces Danco (4402567)
- ZURN 1" 20XL Pressure Reducing Valve, Dbl Union Connection (1-20XLDU)
- ZURN Nr3Xl Pr Dulu Lead Free 3/4 (34-NR3XLDULU)
- ZURN Valve, 1" Pipe Sz, Bronze, 5-7/8"L, Standard (1-70XLDUC)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-500XL)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-600XL)
- ZURN Pressure Reducing Valve, 300 psi, 6" L (1-625XLC)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF11401S)
- Zurn Pressure Reducing Valves