Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve
Mfr # 212-500XLFC
Zoro # G708230331
product price: $3,553.75
/ea
Free Shipping & Returns
$3,553.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Connection Type Flanged
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
- Compliance NSF/ANSI/CAN 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 212-500XLFC
- Zoro # G708230331
- UPC # 612052067582
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2 1/2 in |
Height | 15 in |
Length | 10 3/8 in |
Details
Connection Type | Flanged |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Compliance | NSF/ANSI/CAN 61 |
Strainer | No |
Pressure Adjustment Range | 25 to 75 psi |
Valve Type | Pressure Reducing |
Standards | NSF/ANSI/CAN 61 |
Material | Bronze |
Item | Water Pressure Reducing Valve |
Material - Valve | Bronze |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing, Strainer No, Material Bronze, Pipe Size 2 1/2 in, Pressure Adjustment Range 25 to 75 psi, Connection Type Flanged, Height 15 in, Length 10 3/8 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards NSF/ANSI/CAN 61, Compliance NSF/ANSI/CAN 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Wall Thickness: 5/32 in (E6BNE11)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS (BSBX72875-SP)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 1-1/4" In-Out 1-1/4" Exhaust NPT (Y1523C7012)
- LAVELLE INDUSTRIES Toto Toilet Fill Valve (528GT)
- ZURN Water Pressure Reducing Valve (12-NR3XL)
- ZURN Water Pressure Reducing Valve with Flanged Connections 3" (3-500XLFC)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XL)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (1-20XLEPEX)
- ZURN Water Pressure Reducing Valve (34-P1500XL)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110199LF)
- Zurn Valves