Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 2 in Pipe
Mfr # 2-NR3XL
Zoro # G908230360
product price: $930.00
/ea
Free Shipping & Returns
$930.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Connection Type FNPT
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
- Preset Pressure Settings 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-NR3XL
- Zoro # G908230360
- UPC # 612052069579
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2 in |
Height | 8 1/2 in |
Length | 6 1/4 in |
Details
Connection Type | FNPT |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Preset Pressure Settings | 50 psi |
Compliance | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6 |
Pressure Adjustment Range | 25 to 75 psi |
Strainer | Yes |
Valve Type | Pressure Reducing |
Item | Water Pressure Reducing Valve |
Standards | ASSE 1003, CSA, IAPMO, NSF/ANSI/CAN 61 |
Material | Low Lead Cast Bronze |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing, Strainer Yes, Material Low Lead Cast Bronze, Pipe Size 2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 8 1/2 in, Length 6 1/4 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA, IAPMO, NSF/ANSI/CAN 61, Compliance ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression Brass Union Elbow 10PK (165C-5)
- BANJO Vc230 Banjo Vent Cap (VC230)
- B & K/MUELLER INDSIMPORT 34x412 Galv Nipple (564-045HN)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- ZURN Pressure Reducing Valve (112-500XL3)
- ZURN Auto Control Valve, 2 in. Pipe, Flanged (2-ZW209)
- ZURN Water Pressure Reducing Valve, 2 In. (2-600XL)
- ZURN Prv Cxc Tapped W/Plug Lead Free 1" 70Xl (1-70XLCP)
- ZURN 3/4" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (34-20XLDUC)
- ZURN RK112-NR3XL - Pressure Reducing Valve Repair Kit (RK112-NR3XL)
- WATTS Water Pressure Reducing Valve, 50 psi (11/4 25AUB-GG-Z3)
- Zurn Valves