Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 2 in Pipe
Mfr # 2-600XLHR
Zoro # G908230391
product price: $1,335.00
/ea
Free Shipping & Returns
$1,335.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Connection Type Single Union
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
- Preset Pressure Settings 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-600XLHR
- Zoro # G908230391
- UPC # 612052094052
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2 in |
Height | 12 in |
Length | 10 1/4 in |
Details
Connection Type | Single Union |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Preset Pressure Settings | 50 psi |
Pressure Adjustment Range | 25 to 75 psi |
Item | Water Pressure Reducing Valve |
Standards | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6 |
Strainer | Yes |
Compliance | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6 |
Includes | Strainer |
Valve Type | Pressure Reducing |
Material | Low Lead Cast Bronze |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing, Strainer Yes, Material Low Lead Cast Bronze, Pipe Size 2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Single Union, Height 12 in, Length 10 1/4 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6, Includes Strainer, Compliance ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tube Clamp Kit, Weld Plate, 3/8 In (WP1095A)
- BOSHART COUPLING INSERT POLY 2X112 (UPPRC-2015)
- RHEEM 4 Gallon Mini-Tank Electric Water Heater (PROE4 1 RH MT)
- WINTERS Mini Ball Valve 1/4" Npt Fxf T-Handle (SMV533)
- ZURN Prv Vlv Lead Free 2" 610Xl (2-610XL)
- ZURN Pressure Reducing Valve, FNPT, 5-3/16" L (1-625XLSULU)
- ZURN Water Pressure Reducing Valve, w/2 integral FNPT cnnctn(no union)1-1/4" (114-NR3XLDULU)
- ZURN RK114-NR3XL - Pressure Reducing Valve Repair Kit (RK114-NR3XL)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Crimp PEX Connection (1-20XLPEX)
- ZURN Water Pressure Reducing Valve, 2 In. (2-600XL)
- ZURN Water Pressure Reducing Valve, Dble Union Connections/FCUnion Cnctns 1" (1-NR3XLDUC)
- Zurn Valves