Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 2 in Pipe
Mfr # 2-600XLC
Zoro # G808230385
product price: $1,115.00
/ea
Free Shipping & Returns
$1,115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Connection Type Less Union
- Body Material Cast Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-600XLC
- Zoro # G808230385
- UPC # 612052072456
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2 in |
Height | 12 in |
Length | 10 1/4 in |
Overall Height | 10 7/8 in |
Details
Connection Type | Less Union |
Body Material | Cast Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Item | Water Pressure Reducing Valve |
Preset Pressure Settings | 50 psi |
Standards | ASSE 1003, City of Los Angeles Approved, CSA, IAPMO |
Pressure Adjustment Range | 25 to 75 psi |
Compliance | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6 |
Includes | Strainer |
Material | Low Lead Cast Bronze |
Valve Type | Pressure Reducing |
Strainer | Yes |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing, Strainer Yes, Material Low Lead Cast Bronze, Pipe Size 2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Less Union, Height 12 in, Length 10 1/4 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, City of Los Angeles Approved, CSA, IAPMO, Includes Strainer, Compliance ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Closed Couple Tank Kit, Champion 4, Grey (738756-0070A)
- ZORO SELECT PVC Elbow, 90 Degrees, Low Heel Inlet, Hub, 3 in x 3 in x 2 in Pipe Size (1CNX8)
- DELTA Delta Stem Extender Assembly - Diverter - Lever (RP25592)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-20-6-EXT)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- ZURN Pressure Reducing Valve 114-Nr3Xldu (114-NR3XLDU)
- ZURN Water Pressure Reducing Valve, 3 In. (3-500XL)
- ZURN Water Pressure Reducing Valve (114-NR3XL)
- ZURN Zurn 14-ZWFR 1/4 In. Freeze Relief Valve - 175 PSI - Cast Bronze (14-ZWFR)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XL)
- LEGEND VALVE 1-1/4 PRV UNION KIT - SWEAT (333-6NLS)
- Zurn Pressure Reducing Valves