Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 2 in Pipe
Mfr # 2-500XLHR
Zoro # G508230371
product price: $2,038.18
/ea
Free Shipping & Returns
$2,038.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Connection Type Single Union
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
- Preset Pressure Settings 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-500XLHR
- Zoro # G508230371
- UPC # 612052073712
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2 in |
Length | 9 1/2 in |
Height | 10 3/4 in |
Details
Connection Type | Single Union |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Preset Pressure Settings | 50 psi |
Valve Type | Pressure Reducing |
Strainer | No |
Standards | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 61 |
Compliance | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 61 |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 75 to 125 psi |
Material | Bronze |
Material - Valve | Bronze |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing, Strainer No, Material Bronze, Pipe Size 2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 75 to 125 psi, Connection Type Single Union, Height 10 3/4 in, Length 9 1/2 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 61, Compliance ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168404)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375002)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL2.5)
- SIOUX CHIEF CLOSET FLANGE PUSH PVC3"" (888-GPM)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-600XL)
- ZURN 3/4" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (34-20XLDUC)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XLYSBR)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-500XL)
- ZURN Fire Hose Valve, Fnpt X Male Hose Thd, Angle (Z3000)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XLYSBR)
- WATTS Pressure Reducing Valve, 3 In, Flanged (115-3 FL)
- Zurn Valves