Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 2 In.
Mfr # 2-600XL
Zoro # G4451571
product price: $1,115.00
/ea
Free Shipping & Returns
$1,115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT Union x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-600XL
- Zoro # G4451571
- UPC # 612052029610
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Length | 10 1/4 in |
Height | 12 in |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Valve Type | Standard |
Pressure Adjustment Range | 25 to 75 psi |
Preset Pressure Settings | 50 psi |
Material | Bronze |
Standards | Annex G, ASSE 1003, City of Los Angeles, CSA, IAPMO R&T, NSF 61 |
Strainer | Yes |
Application | Separate Strainer Cap Allows Clean Task to be Completed Very Rapidly |
Item | Water Pressure Reducing Valve |
Series | 600XL |
Material of Construction | Bronze |
Material - Valve | Bronze, Rubber, Stainless Steel |
Connection | FNPT Union x FNPT |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Bronze, Rubber, Stainless Steel, Pipe Size 2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 12 in, Length 10 1/4 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards Annex G, ASSE 1003, City of Los Angeles, CSA, IAPMO R&T, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized Cross (6KJ43)
- KETCHAM 16" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (173)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Bellshape White (109BW P1)
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung (UT104E#01)
- ZURN Water Pressure Reducing Valve (112-NR3XLDUC)
- ZURN Pressure Reducing Valve 112-Nr3Xldu (112-NR3XLDU)
- ZURN Dbl Meter Lead Free 3/4" 70Xl (34-70XLDM)
- ZURN Auto Control Valve, 2 in. Pipe, Threaded (2-ZW209TH)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-600XL)
- ZURN W/C Lead Free 1" Nr3Xl (1-NR3XLC)
- ZURN Du Fcxc Lead Free 1/2" Nr3Xl (12-NR3XLDUC)
- Zurn Valves