Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 2 In.
Mfr # 2-500XLYSBR
Zoro # G5064324
product price: $2,110.00
/ea
Free Shipping & Returns
$2,110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Inlet Size 2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-500XLYSBR
- Zoro # G5064324
- UPC # 612052075662
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Inlet Size | 2" |
Height | 13 1/2 in |
Length | 18 5/8 in |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Standards | Annex G, Annex G NSF International, ASSE Listed 1003 , City of Los Angeles, CSA, IAPMO, Lead Plumbing Law IAPMO R&T, NSF 61 |
Strainer | No |
Application | Commercial or Industrial Pressure Reduction |
Material | Low Lead Bronze |
Preset Pressure Settings | 50 psi |
Item | Water Pressure Reducing Valve |
Valve Type | Standard |
Pressure Adjustment Range | 25 to 75 psi |
Series | 500XLYSBR |
Material - Valve | Lead Free Bronze |
Material of Construction | Low Lead Cast Bronze |
Connection | Union x FNPT |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Low Lead Bronze, Pipe Size 2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Union x FNPT, Height 13 1/2 in, Length 18 5/8 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards Annex G, Annex G NSF International, ASSE Listed 1003 , City of Los Angeles, CSA, IAPMO, Lead Plumbing Law IAPMO R&T, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-B-08-SS)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV5075TPE1)
- LEGRIS Push-to-Connect Wye Union, 1/4 in Tube Size, Nylon, Black, 10 PK (3140 56 00)
- BANJO Flange, 2", Fitting Elbow, 3 1/16" O.D. (M200100BRB90)
- ZURN Pressure Reducing Valve (3-500XL3)
- ZURN Prv Cxc Tapped W/Plug Lead Free 1" 70Xl (1-70XLCP)
- ZURN 3/4" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (34-20XLDUC)
- ZURN W/Gauge Lead Free 2" 600Xl (2-600XLG)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-600XL)
- ZURN Auto Control Valve, 3 in. Pipe, Flanged (3-ZW209)
- HONEYWELL P658E1001 Panel Mounted (P658E1001)
- Zurn Pressure Reducing Valves