Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve
Mfr # 12-NR3XL
Zoro # G308230380
product price: $146.25
/ea
Free Shipping & Returns
$146.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Type FNPT
- Max. Pressure 400 psi
- Max. Temp. 140 Degrees F
- Strainer Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-NR3XL
- Zoro # G308230380
- UPC # 612052069586
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2 in |
Length | 4 3/8 in |
Height | 6 1/4 in |
Details
Connection Type | FNPT |
Max. Pressure | 400 psi |
Max. Temp. | 140 Degrees F |
Strainer | Yes |
Material | Low Lead Cast Bronze |
Compliance | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6 |
Pressure Adjustment Range | 15 to 75 psi |
Item | Water Pressure Reducing Valve |
Preset Pressure Settings | 50 psi |
Valve Type | Pressure Reducing |
Standards | ASSE 1003, CSA, IAPMO, NSF/ANSI/CAN 61 |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing, Strainer Yes, Material Low Lead Cast Bronze, Pipe Size 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 15 to 75 psi, Connection Type FNPT, Height 6 1/4 in, Length 4 3/8 in, Max. Temp. 140 Degrees F, Max. Pressure 400 psi, Standards ASSE 1003, CSA, IAPMO, NSF/ANSI/CAN 61, Compliance ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Bathroom Faucet (L64635)
- HONEYWELL THERMAL SOLUTIONS C6097A3012 Pressure Switch (C6097A3012)
- KOHLER Purist Single Control Lav Faucet (14404-4A-BN)
- DELTA Delta Instit Parts 590HDF 3rd Generation (061297A)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XLYSBR)
- ZURN Water Pressure Reducing Valve (34-600XLC)
- ZURN Water Pressure Reducing Valve, w/2 integral FNPT cnnctn(no union)1-1/4" (114-NR3XLDULU)
- ZURN Water Pressure Reducing Valve, 3 In. (3-500XL)
- ZURN Pressure Reducing Valve (3-500XL3Y)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- HONEYWELL Ds06-102-Dut-Lf 1 Inch Ds06 (DS06-102-D)
- Zurn Pressure Reducing Valves