Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve
Mfr # 114-600XLHR
Zoro # G008230376
product price: $708.75
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$708.75
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Connection Type Single Union
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
- Pressure Adjustment Range 25 to 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 114-600XLHR
- Zoro # G008230376
- UPC # 612052094038
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/4 in |
Length | 7 1/8 in |
Height | 8 in |
Details
Connection Type | Single Union |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 25 to 75 psi |
Standards | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6 |
Material | Low Lead Cast Bronze |
Compliance | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6 |
Strainer | Yes |
Valve Type | Pressure Reducing |
Includes | Strainer |
Preset Pressure Settings | 50 psi |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing, Strainer Yes, Material Low Lead Cast Bronze, Pipe Size 1 1/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Single Union, Height 8 in, Length 7 1/8 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6, Includes Strainer, Compliance ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve 3-Way (8A-MB8XPFA-SSP)
- SMITH-COOPER 2-1/2" 45 Degree Street Elbow (4316002518)
- PARKER Slotted Head Plug, Brass, 1/8 in, MNPT (220P-2)
- HYDAC Coil 24DG -40-1836 Hydraulic Valve Coil (Coil 24DG -40-1836)
- ZURN Pressure Reducing Valve, FNPT, 300 psi (34-625XL)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-600XL)
- ZURN Valve, 3/4" Pipe Size, Double Union FNPT (34-70XLDU)
- ZURN Water Pressure Reducing Valve (112-NR3XL)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-500XLHR)
- ZURN Water Pressure Reducing Valve (212-500XLFC)
- HONEYWELL Vu54S2016 3/4, 7 Cv, 12 Psi (VU54S2016)
- Zurn Pressure Reducing Valves