Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve
Mfr # 112-NR3XLDULU
Zoro # G308230366
product price: $730.00
/ea
Free Shipping & Returns
$730.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Connection Type FNPT
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
- Compliance ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-NR3XLDULU
- Zoro # G308230366
- UPC # 612052075822
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2 in |
Height | 8 1/2 in |
Length | 5 in |
Details
Connection Type | FNPT |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Compliance | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6 |
Item | Water Pressure Reducing Valve |
Preset Pressure Settings | 50 psi |
Material | Low Lead Cast Bronze |
Pressure Adjustment Range | 25 to 75 psi |
Standards | ASSE 1003, CSA, IAPMO, NSF/ANSI/CAN 61 |
Strainer | Yes |
Valve Type | Pressure Reducing |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing, Strainer Yes, Material Low Lead Cast Bronze, Pipe Size 1 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 8 1/2 in, Length 5 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA, IAPMO, NSF/ANSI/CAN 61, Compliance ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24vdc Coil (501695-006-D)
- ZORO SELECT CPVC Non-Threaded CPVC Union, Schedule 80, 1" Pipe Size, Socket x Socket (857-010C)
- KOHLER Awaken G110 Premium Slidebar Kit (99898-CP)
- WATTS Steam Pressure Regulator, 1/2in, 10-50psi (152A 10-50)
- ZURN RK2-NR3XL - Pressure Reducing Valve Repair Kit (RK2-NR3XL)
- ZURN Water Pressure Reducing Valve (112-NR3XL)
- ZURN Auto Control Valve, 2 in. Pipe, Grooved (2-ZW209G)
- ZURN Pressure Reducing Valve (3-500XL3Y)
- ZURN Pressure Relief Valve, 12-P1550XL-75 (12-P1550XL-75)
- ZURN 1" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (1-20XLDUC)
- ZURN 1" Copper Tailpiece Kit For Water Pressure Reducing Valves (1-TPKXLC)
- Zurn Valves