Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve
Mfr # 112-NR3XLDUC
Zoro # G208230343
product price: $787.50
/ea
Free Shipping & Returns
$787.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Connection Type Double Union
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-NR3XLDUC
- Zoro # G208230343
- UPC # 612052078212
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2 in |
Length | 7 1/2 in |
Height | 8 1/2 in |
Details
Connection Type | Double Union |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Compliance | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6 |
Material | Low Lead Cast Bronze |
Item | Water Pressure Reducing Valve |
Valve Type | Pressure Reducing |
Preset Pressure Settings | 50 psi |
Strainer | Yes |
Pressure Adjustment Range | 25 to 75 psi |
Standards | ASSE 1003, CSA, IAPMO, NSF/ANSI/CAN 61 |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing, Strainer Yes, Material Low Lead Cast Bronze, Pipe Size 1 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Double Union, Height 8 1/2 in, Length 7 1/2 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA, IAPMO, NSF/ANSI/CAN 61, Compliance ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTROL 1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1/2)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSF-75)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD9)
- COLDER Coupler, Push In, Acetal, White (APC17004)
- ZURN Auto Control Valve, 4 in. Pipe, Flanged (4-ZW209)
- ZURN Pressure Reducing Valve 114-Nr3Xldu (114-NR3XLDU)
- ZURN Pressure Reducing Valve (112-500XL3)
- ZURN Z81000-Xl-P-3M (Z81000-XL-P-3M)
- ZURN 1" Copper Tailpiece Kit For Water Pressure Reducing Valves (1-TPKXLC)
- ZURN W/C Lead Free 1" Nr3Xl (1-NR3XLC)
- ZURN 3/4" 20XL Pressure Reducing Valve, Dbl Union Connection (34-20XLDU)
- Zurn Pressure Reducing Valves