Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve
Mfr # 112-NR3XL
Zoro # G208230398
product price: $760.00
/ea
Free Shipping & Returns
$760.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Connection Type FNPT
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
- Valve Type Pressure Reducing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-NR3XL
- Zoro # G208230398
- UPC # 612052069524
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2 in |
Length | 6 5/16 in |
Height | 8 1/2 in |
Details
Connection Type | FNPT |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Valve Type | Pressure Reducing |
Compliance | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6 |
Material | Low Lead Cast Bronze |
Preset Pressure Settings | 50 psi |
Item | Water Pressure Reducing Valve |
Strainer | Yes |
Pressure Adjustment Range | 25 to 75 psi |
Standards | ASSE 1003, CSA, IAPMO, NSF/ANSI/CAN 61 |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing, Strainer Yes, Material Low Lead Cast Bronze, Pipe Size 1 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 8 1/2 in, Length 6 5/16 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA, IAPMO, NSF/ANSI/CAN 61, Compliance ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 10.1W (238610-005-D*)
- THRIFCO PLUMBING 3/4 Inch Stainless Steel 304 Ball Valve, 1000 WOG (6419033)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 3/4" x 1/2" Pipe Size (706123-1208)
- GRUVLOK Branch Tee, Grooved, 2 1/2 x 2 1/2 x 1 in (0390020451)
- ZURN Water Pressure Reducing Valve with Double Union Connections 1" (1-NR3XLDU)
- ZURN RK2-NR3XL - Pressure Reducing Valve Repair Kit (RK2-NR3XL)
- ZURN Pressure Reducing Valve 1-500Xlhlr (1-500XLHLR)
- ZURN Pressure Reducing Valve, 12-NR3XLDULU (12-NR3XLDULU)
- ZURN Water Pressure Reducing Valve, w/2 integral FNPT cnnctn(no union)1-1/4" (114-NR3XLDULU)
- ZURN Water Pressure Reducing Valve (1-NR3XL)
- WATTS Pressure Reducing Valve, 1-1/2 In (115-1 1/2 TH)
- Zurn Pressure Reducing Valves