Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 1 In.
Mfr # 1-500XLYSBR
Zoro # G5064376
product price: $593.75
/ea
Free Shipping & Returns
$593.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Inlet Size 1"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-500XLYSBR
- Zoro # G5064376
- UPC # 612052073651
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Inlet Size | 1" |
Length | 10 in |
Height | 8 1/2 in |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Valve Type | Standard |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 25 to 75 psi |
Includes | Strainer |
Strainer | Yes |
Preset Pressure Settings | 50 psi |
Application | Commercial or Industrial Pressure Reduction |
Standards | Annex G, Annex G NSF International, ASSE Listed 1003 , City of Los Angeles, CSA, IAPMO, Lead Plumbing Law IAPMO R&T, NSF 61 |
Material | Low Lead Bronze |
Series | 500XLYSBR |
Material - Valve | Lead Free Bronze |
Connection | Union x FNPT |
Material of Construction | Low Lead Cast Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Low Lead Bronze, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Union x FNPT, Height 8 1/2 in, Length 10 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards Annex G, Annex G NSF International, ASSE Listed 1003 , City of Los Angeles, CSA, IAPMO, Lead Plumbing Law IAPMO R&T, NSF 61, Includes Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T5300MPNL PAK x PAK MINNEA (314-314NL)
- DIXON DryDisconnect Adapter, 2", NPT Alum FKM (DBA62-200)
- STEEL & OBRIEN Stationary Spray Ball Type A 360 Deg. w/Clip - 316SS (SBSA-1.5X3.5-316)
- DIXON The Right Connection Increaser Hex Nipple, 1 x 1-1/2 in, FNPSH x MNPT, Cast Brass, Domestic (FM10S15T)
- ZURN RK12-NR3XL - Pressure Reducing Valve Repair Kit (RK12-NR3XL)
- ZURN Pressure Reducing Valve (3-500XL3HR)
- ZURN Pressure Reducing Valve 1-500Xlhlr (1-500XLHLR)
- ZURN Water Pressure Reducing Valve, 1/2 In. (12-600XL)
- ZURN Auto Control Valve, 2-1/2in. Pipe, Flanged (212-ZW209)
- ZURN Auto Control Valve, 4 in. Pipe, Flanged (4-ZW209)
- WATTS Water Pressure Reducing Valve, 85 psi (1 LF25AUB-HP-Z3)
- Zurn Pressure Reducing Valves