Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 1-1/4 In.
Mfr # 114-600XL
Zoro # G4451614
product price: $617.50
/ea
Free Shipping & Returns
$617.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT Union x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 114-600XL
- Zoro # G4451614
- UPC # 612052029597
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/4" |
Height | 8 in |
Length | 7 1/8 in |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Strainer | Yes |
Material | Bronze |
Standards | Annex G, ASSE 1003, City of Los Angeles, CSA, IAPMO R&T, NSF 61 |
Preset Pressure Settings | 50 psi |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 25 to 75 psi |
Application | Separate Strainer Cap Allows Clean Task to be Completed Very Rapidly |
Valve Type | Standard |
Series | 600XL |
Connection | FNPT Union x FNPT |
Material of Construction | Bronze |
Material - Valve | Bronze, Rubber, Stainless Steel |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Bronze, Rubber, Stainless Steel, Pipe Size 1 1/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 8 in, Length 7 1/8 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards Annex G, ASSE 1003, City of Los Angeles, CSA, IAPMO R&T, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/16" x 1/40" Compression Brass Insert 10PK (63PT-3-25)
- STREAMLINE Straight Copper Tubing, 2 5/8 in Outside Dia, 10 ft Length, Type M (MH24010)
- PROPLUS 24 Towel Bar Concealed Screw Chrome Plated (553006)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/4 In, 304SS (R7HT5125-PP)
- ZURN Fire Hose Valve, Fnpt X Male Hose Thd, Angle (Z3000)
- ZURN Water Pressure Reducing Valve, 1/2 In. (12-600XL)
- ZURN Pressure Reducing Valve 1-500Xlhlr (1-500XLHLR)
- ZURN Auto Control Valve, 6 in. Pipe, Flanged (6-ZW209)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XL)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501S)
- Zurn Valves