Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 1-1/4 In.
Mfr # 114-500XL
Zoro # G5064184
Free Shipping & Returns
$838.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT Union x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 114-500XL
- Zoro # G5064184
- UPC # 612052029894
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/4" |
Height | 7 1/4 in |
Length | 6 5/16 in |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Strainer | No |
Standards | Annex G, Annex G NSF International, ASSE Listed 1003 , City of Los Angeles, CSA, IAPMO, Lead Plumbing Law IAPMO R&T, NSF 61 |
Valve Type | Standard |
Application | Commercial or Industrial Pressure Reduction |
Preset Pressure Settings | 50 psi |
Material | Low Lead Bronze |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 25 to 75 psi |
Series | 500XL |
Material of Construction | Low Lead Cast Bronze |
Connection | Union x FNPT |
Material - Valve | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Low Lead Bronze, Pipe Size 1 1/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Union x FNPT, Height 7 1/4 in, Length 6 5/16 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards Annex G, Annex G NSF International, ASSE Listed 1003 , City of Los Angeles, CSA, IAPMO, Lead Plumbing Law IAPMO R&T, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (VSF200CF)
- CENTRAL BRASS 8" Swivel Tube Spout With Hose End, Polished Chrome (SU-363-RH)
- KOHLER Components Transfer Valve Trim With Industrial Handle (T78026-9-BN)
- KINGDOM 2 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-32)
- ZURN Water Pressure Reducing Valve (112-NR3XLDULU)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- ZURN Prv Hi Lo Rng Lead Free 2" 600Xl (2-600XLHLR)
- ZURN Fire Hose Valve, Fnpt X Male Hose Thd, Angle (Z3000)
- ZURN Water Pressure Reducing Valve (12-NR3XL)
- ZURN Auto Control Valve, 4 in. Pipe, Flanged (4-ZW209)
- LEGEND VALVE 3/4"T-6803NL W/BRASS BONNET (112-034NL)
- Zurn Valves