Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 1-1/2 In.
Mfr # 112-600XL
Zoro # G4451605
product price: $930.00
/ea
Free Shipping & Returns
$930.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT Union x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-600XL
- Zoro # G4451605
- UPC # 612052029603
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Height | 10 in |
Length | 9 1/8 in |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Material | Bronze |
Pressure Adjustment Range | 25 to 75 psi |
Preset Pressure Settings | 50 psi |
Item | Water Pressure Reducing Valve |
Strainer | Yes |
Valve Type | Standard |
Standards | Annex G, ASSE 1003, City of Los Angeles, CSA, IAPMO R&T, NSF 61 |
Application | Separate Strainer Cap Allows Clean Task to be Completed Very Rapidly |
Series | 600XL |
Material of Construction | Bronze |
Connection | FNPT Union x FNPT |
Material - Valve | Bronze, Rubber, Stainless Steel |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Bronze, Rubber, Stainless Steel, Pipe Size 1 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 10 in, Length 9 1/8 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards Annex G, ASSE 1003, City of Los Angeles, CSA, IAPMO R&T, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Strainer, 1 1/2", FNPT, 30 Mesh (LST150-30)
- AMERICAN STANDARD Deck Adapter Kit M962248-0070A (M962248-0070A)
- BANJO Flange, 2", Full Port , Tee, 10 1/2" L (MHV220A)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE20)
- ZURN Pressure Reducing Valve (112-500XL3)
- ZURN Valve, 3/4" Pipe Size, Bronze, 6"L, Standard (34-70XLDUC)
- ZURN Water Pressure Reducing Valve (112-NR3XL)
- ZURN Water Pressure Reducing Valve (1-NR3XL)
- ZURN Auto Control Valve, 4 in. Pipe, Grooved (4-ZW209G)
- ZURN Auto Control Valve, 2 in. Pipe, Threaded (2-ZW209TH)
- ZURN RK2-NR3XL - Pressure Reducing Valve Repair Kit (RK2-NR3XL)
- Zurn Valves