Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 1-1/2 In.
Mfr # 112-500XLYSBR
Zoro # G5064367
Free Shipping & Returns
$1,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Inlet Size 1 1/2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 112-500XLYSBR
- Zoro # G5064367
- UPC # 612052073675
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet Size | 1 1/2" |
Height | 11 3/4 in |
Length | 17 5/8 in |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Standards | Annex G, Annex G NSF International, ASSE Listed 1003 , City of Los Angeles, CSA, IAPMO, Lead Plumbing Law IAPMO R&T, NSF 61 |
Strainer | No |
Application | Commercial or Industrial Pressure Reduction |
Pressure Adjustment Range | 25 to 75 psi |
Item | Water Pressure Reducing Valve |
Preset Pressure Settings | 50 psi |
Material | Low Lead Bronze |
Valve Type | Standard |
Series | 500XLYSBR |
Material - Valve | Lead Free Bronze |
Connection | Union x FNPT |
Material of Construction | Low Lead Cast Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Low Lead Bronze, Pipe Size 1 1/2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Union x FNPT, Height 11 3/4 in, Length 17 5/8 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards Annex G, Annex G NSF International, ASSE Listed 1003 , City of Los Angeles, CSA, IAPMO, Lead Plumbing Law IAPMO R&T, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X50)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-L9E35-369ABCP)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/2" Nom Pipe, Electro Galvanized Gold (200150)
- BELL & GOSSETT 1", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 1)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- ZURN Auto Control Valve, 1-1/2in. Pipe, Flanged (112-ZW209)
- ZURN Nr3Xl Pr Dulu Lead Free 3/4 (34-NR3XLDULU)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- ZURN Water Pressure Reducing Valve, 1 In. (1-600XL)
- ZURN Auto Control Valve, 3 in. Pipe, Flanged (3-ZW209)
- TACO 335 3/4" Bronze Pressure (335)
- Zurn Pressure Reducing Valves