Shop All Relief Valves
Zurn
Water Heater Pressure Relief Valve
Mfr # TP3000-5C-150C
Zoro # G6531259
product price: $309.10
/ea
Free Shipping & Returns
$309.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel internals and springs resist corrosion
- Application Residential;Commercial
- Height 1.6
- Width 1.6
- Length 10.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # TP3000-5C-150C
- Zoro # G6531259
- UPC # 612052076539
- Country of Origin United States
- Category Relief Valves
Dimensions
Height | 1.6 |
Width | 1.6 |
Length | 10.4 |
Details
Body Material | Stainless steel internals and springs resist corrosion |
Item | Water Heater Pressure Valve |
Application | Residential;Commercial |
Features | 1"� FNPT inlet x 1"� FNPT outlet connection and multiple psi settings ease installation |
Description
Water Heater Pressure Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 22 (T27867-CZ)
- RINNAI 21'' Universal Non-Condensing Horizontal Termination (223184)
- IN-SINK-ERATOR Hot Water Dispenser, Twst Lever Hndle, SS (H-CLASSIC-SS)
- LEGEND VALVE 3/4" X 5" BLACK NIPPLE (355-088)
- ZURN Pressure Relief Valve (P1000AXL-150C)
- ZURN P1000Axl-30C - Pressure Relief Valve (P1000AXL-30C)
- ZURN Pressure Relief Valve 12-P1550Xl-125 (12-P1550XL-125)
- ZURN Lead Free 1/2" P1500Xl (12-P1500XL)
- AQUATROL Safety Relief Valve, 1/4 In, 200 psi, Brass (130AA1M1K1-200)
- KUNKLE V 1/2In X 3/4In 503Lb/Hr Threaded 75Psi Npt Relief Valve (6010DCM01-AM0075)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 200 psi (6010EDM01-KM-200)
- Zurn Relief Valves