Shop All Water Hammer Arrestors
Zurn
Water Hammer Arrestor Size "C" 1260Xl-C
Mfr # 1260XL-C
Zoro # G8667895
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Body Material Copper and brass external construction resist corrosion
- Length 9.5
- Features Design reduces pipe banging caused by water hammer
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1260XL-C
- Zoro # G8667895
- UPC # 612052237060
- Country of Origin United States
- Category Water Hammer Arrestors
Dimensions
Height | 1.5 |
Length | 9.5 |
Width | 1.5 |
Details
Item | Water Hammer Arrestor Size "C" 1260Xl-C |
Body Material | Copper and brass external construction resist corrosion |
Features | Design reduces pipe banging caused by water hammer |
Description
Water Hammer Arrestor Size In.C In. 1260Xl-C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- HEALTHSMART 18" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0618)
- B & K Dual Aerator 1.5Gpm Orb (9D00010479)
- THRIFCO PLUMBING Stem Repair Kit for Price Pfister, Replaces Danco 24164E (4400823)
- ZURN Water Hammer Arrestor, Lead Free, 1" D (WH2950-D-XL)
- ZURN Water Hammer Arrestor Size "A" 1260Xl-A (1260XL-A)
- ZURN Water Hammer Arrestor, Lead Free, 3/4" B (WH2950-B-XL)
- ZURN Water Hammer Arrestor, Lead Free, 1" C (WH2950-C-XL)
- ZURN Water Hammer Arrestor, Lead Free, 1" E (WH2950-E-XL)
- ZURN Water Hammer Arrestor Size "B" 1260Xl-B (1260XL-B)
- ZURN Water Hammer Arrestor, Lead Free, 1" F (WH2950-F-XL)
- Zurn Valves