Shop All Water Hammer Arrestors
Zurn
Water Hammer Arrestor Size "B" 1260Xl-B
Mfr # 1260XL-B
Zoro # G8668893
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25
- Body Material Copper and brass external construction resist corrosion
- Features Design reduces pipe banging caused by water hammer
- Length 7.5
- Width 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 1260XL-B
- Zoro # G8668893
- UPC # 612052237053
- Country of Origin United States
- Category Water Hammer Arrestors
Dimensions
Height | 1.25 |
Length | 7.5 |
Width | 1.25 |
Details
Item | Water Hammer Arrestor Size "B" 1260Xl-B |
Body Material | Copper and brass external construction resist corrosion |
Features | Design reduces pipe banging caused by water hammer |
Description
Water Hammer Arrestor Size In.B In. 1260Xl-B
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS03438)
- KOHLER Assembly, Cover (1068525-BN)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-1-304)
- ZURN Water Hammer Arrestor, Lead Free, 1" C (WH2950-C-XL)
- ZURN Water Hammer Arrestor, Lead Free, 3/4" B (WH2950-B-XL)
- ZURN Water Hammer Arrestor, Lead Free, 1" D (WH2950-D-XL)
- ZURN Water Hammer Arrestor, Lead Free, 1" E (WH2950-E-XL)
- ZURN Water Hammer Arrestor Size "A" 1260Xl-A (1260XL-A)
- ZURN Water Hammer Arrestor, Lead Free, 1" F (WH2950-F-XL)
- WATTS Water Hammer Arrestor, 1/2 In NPT, Copper (LF15M2-A)
- Zurn Water Hammer Arrestors