Shop All Water Connectors
Zurn
Water Connector, Copper, FPT.
Mfr # S6713NB18GX
Zoro # G7530722
product price: $17.15
/ea
Not eligible for select promotions
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- Hose Inside Dia. 5/8 in
- Outside Dia. (In.) 3/4
- Outlet (In.) 3/4
- Inlet Size (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # S6713NB18GX
- Zoro # G7530722
- UPC # 084169016638
- Country of Origin United States
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/8 in |
Outside Dia. (In.) | 3/4 |
Inlet Size (In.) | 3/4 |
Water Connector Inlet Size (In) | 3/4 |
Length (In.) | 18 |
Pipe Dia. (In.) | 3/4 |
Water Connector Outlet Size (In) | 3/4 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Length | 18 in |
Description
Water Connector, Hose Inside Dia. 5/8 in, Hose Length 18 in, Hose Tube Material Brass, Hose Cover Material Copper, Max. Working Pressure @ 70 F 160 psi, Temp. Range 33 Degrees to 180 Degrees F, Standards NSF 14, NSF 372, NSF 61, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPT, Hose Fitting B Type F Hose Barb, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Bulk Hose, For Use With Faucet, Application Water Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 3/16 in, 19 PSI (AFL00013)
- ZURN 2" Pipe Dia. PVC Decorative Floor Drain, Type: Square (FD2283-PV2)
- DELTA Monitor R 13 Series Tub/Shower Trim, Pk3 (T13420-PD)
- AMERICAN STANDARD EZ-Install Bolt Cap Kit, Toilet, Plastic (7381251-200.0200A)
- ZURN Zurn Faucet Supply 3/8 In. Compression X 1/2 In. F.I.P. X 16 In. - Braided SS (Z8860-XL-16-SS)
- FLUIDMASTER Sink Supply Line 3/8X3/8X16 Ss (B6F16)
- TECTITE BY APOLLO 3/4 in. Push-to-Connect x 3/4 in. FPT x 18 in. Braided Stainless Steel Water Heater Connector w/ BV (FSBBS34F18BV)
- LARSEN SUPPLY CO 3/8X3/8 Cmp Adapter (17-6693)
- FLUIDMASTER Sink Supply Line 3/8X3/8X12 Ss (B8F12)
- AMERICAN IMAGINATIONS 16 in. Chrome Stainless Steel Faucet Supply Hose (AI-37808)
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4018)
- Zurn Supply Lines