Shop All Urinals
Zurn
Washdown Urinal, 0.125 gpf, Wall Mount
Mfr # Z5755.205.00
Zoro # G1874601
product price: $730.58
/ea
Free Shipping & Returns
$730.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Zurn
- Urinal Mounting Style Wall
- Spud Location Top
- Gallons per Flush 0.125
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth (In.) | 14-1/4 |
Width (In.) | 18-1/2 |
Height (In.) | 42 |
Manufacturers Warranty Length | 3 yr |
Spud Connection Size | 3/4 in |
Description
Washout Urinal & Automatic Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS. Brass Needle Valve, 1/4in NPT (25NVBR)
- ZORO SELECT Plug, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (PLUG075)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 1" Wall (534-AC41210)
- GENOVA LASCO 836020BC Pipe Adapter, 2 in, Slip x MIP, PVC, SCH 80 Schedule (836020-BC)
- ZURN Urinal, Wall Mounted, 2" ips, White (Z5730)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount (Z5765-U)
- ZURN Urinal Flange Kit, Spigot (UF2971)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738-U)
- ZURN Urinal, Wall Mounted, Chrome, White, 26-7/8" (Z5758-U)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount (Z.UR1.M)
- KOHLER 26 (25039-R-0)
- Zurn Urinals