Shop All Bathtub and Shower Faucet Combo
Zurn
wall, Shower Unit, Chrome
Mfr # Z7302-SS-MT
Zoro # G5158106
product price: $178.43
/ea
Free Shipping & Returns
$178.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head with Spray Adjustment
- Material Brass
- Features Two Service Stops/Check Stops and Adjustable Limit Stop
- Flow Rate 2.5 gpm
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7302-SS-MT
- Zoro # G5158106
- UPC # 670240651371
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Manufacturers Warranty Length | 3 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 2 5/8 in |
Fixed Showerhead Width | 2 1/4 in |
Length (In.) | 6-1/8 |
Description
Shower Head, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 6 1/8 in, Fixed Showerhead Width 2 1/4 in, Handheld Showerhead Thickness 2 1/2 in, Handheld Showerhead Width 2 5/8 in, Number of Handles 1, Zurn, Temp Gard III Z7302 Series, Shower Connection Type 1/2 in FNPT, Showerhead Material Ceramic, Metal, Plastic, Stainless Steel, Showerhead Shape Bulb, Showerhead Spray Pattern Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, HI, MD, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (SG1107 430414)
- ZORO SELECT PVC Male Adapter, Insert x MNPT, 3 in Pipe Size (1436030)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0)
- LENOX Tubing Cutter, Plastic, 8-1/2 In. L (12121S1)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT-DV-2P-HW)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister Winds (9400013)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- Zurn Bathtub and Shower Faucet Combo