Shop All Wash Stations
Zurn
Wall Mount, 3 Hole, Sensor, White, Lavatory Sink
Mfr # Z5354.664.1.07.00.0
Zoro # G2267749
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Brass
- Mounting Type Wall
- Color White
- Overall Length 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5354.664.1.07.00.0
- Zoro # G2267749
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 19 1/2 in |
Overall Width | 17 1/8 in |
Overall Height | 7 in |
Bowl Size | 15 1/4 in x 10 3/4 in |
Bowl Depth | 7 in |
Manufacturers Warranty Length | 3 yr |
Faucet Hole Dia. | 1 1/4 in |
Side Splash Height | 1/2 in |
Back Splash Height | 2 1/8 in |
Bowl Width | 10 3/4 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 15 1/4 in |
Description
Lavatory Sink, ADA Compliance Yes, Back Splash Height 2 1/8 in, Bowl Depth 7 in, D-Shape, Bowl Size 15 1/4 in x 10 3/4 in, CEC Compliant, White, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Sensor, Mid Arc, Enamel, Flow Rate 0.5 gpm, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Daphne 69" Clawfoot Acrylic Freestanding Bathtub in Black W/ Chrome Feet (CB-26-69-B-T-CH)
- INTERSTATE PNEUMATICS Brass 50 PK (FB204-50K)
- GOBIDET Hand Held Bidet, 7/8 In, White (2012WX)
- DEARBORN BRASS Tank LeverToilet, Zinc, Brass, Plastic (4223)
- ZURN Wall Mount, 3 Hole, Dual Handle, White, Lavatory Sink (Z5344.834.1.07.00.0)
- ZURN Wall Mount, 1 Hole, Push Button, White, Lavatory Sink (Z5351.759.1.07.00.00)
- ZURN Wall Mount, 3 Hole, Manual, White, Lavatory Sink (Z5354.876.1.07.00.00)
- BRADLEY Polished, Circular, Wash Fountain (S93-534)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Wash Station (54F1-0.5)
- SANI-LAV Wall Mount, 1 Hole, AC Sensor, Stainless, Hand Sink (5A4A-0.5)
- SANI-LAV Floor Mount, 2 Hole, AC Sensor, Stainless, Wash Station (54FAL-0.5)
- Zurn Wash Stations