Shop All Wash Stations
Zurn
Wall Mount, 3 Hole, Dual Handle, White, Lavatory Sink
Mfr # Z5358.846.1.07.00.00
Zoro # G3107295
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Brass
- Mounting Type Wall
- Color White
- Overall Length 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z5358.846.1.07.00.00
- Zoro # G3107295
- UPC # 670240605848
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 19 1/2 in |
Overall Width | 17 1/8 in |
Overall Height | 7 in |
Bowl Size | 15 1/4 in x 10 3/4 in |
Bowl Depth | 7 in |
Manufacturers Warranty Length | 3 yr |
Faucet Hole Dia. | 1 1/4 in |
Back Splash Height | 2 1/8 in |
Side Splash Height | 1/2 in |
Bowl Length | 15 1/4 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 10 3/4 in |
Description
Lavatory Sink, ADA Compliance Yes, Back Splash Height 2 1/8 in, Bowl Depth 7 in, Oval, Bowl Size 15 1/4 in x 10 3/4 in, CEC Compliant, White, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Dual Manual Handle, Gooseneck, Enamel, Flow Rate 0.5 gpm, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX 4 In. Universal Plastic Corrugated Connetor (53302)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 3/8" Tube Size, Black (ZUSA-TF-PTC-363)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF20501)
- LEGEND VALVE 1/2 T2007 SWT x PEX NO LEAD DR (101-600NL)
- ZURN Wall Mount, 3 Hole, Sensor, White, Lavatory Sink (Z5354.664.1.07.00.0)
- ZURN Wall Mount, 3 Hole, Dual Handle, White, Lavatory Sink (Z5344.834.1.07.00.0)
- ZURN Wall Mount, 1 Hole, Push Button, White, Lavatory Sink (Z5351.759.1.07.00.00)
- ZURN Wall Mount, 3 Hole, Manual, White, Lavatory Sink (Z5354.876.1.07.00.00)
- SANI-LAV Floor Mount, 4 Hole, Double Foot Pedal, Silver, Wash Station (58FSL)
- ACORN CONTROLS Hand-Wash Station (EPS1010-F11)
- SANI-LAV Floor Mount, 6 Hole, Double Foot Pedal, Stainless, Wash Station (512FSL)
- Zurn Wash Stations