Shop All Wash Stations
Zurn
Wall Mount, 3 Hole, Dual Handle, White, Lavatory Sink
Mfr # Z5344.836.3.07.00.6
Zoro # G3107329
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Brass
- Mounting Type Wall
- Color White
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5344.836.3.07.00.6
- Zoro # G3107329
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 20 in |
Overall Width | 18 1/4 in |
Overall Height | 8 1/2 in |
Bowl Size | 16 1/2 in x 10 1/4 in |
Bowl Depth | 6 3/8 in |
Faucet Hole Dia. | 1 1/4 in |
Back Splash Height | 2 1/2 in |
Manufacturers Warranty Length | 3 yr |
Side Splash Height | 2 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 10 1/4 in |
Bowl Length | 16 1/2 in |
Description
Lavatory Sink, ADA Compliance Yes, Back Splash Height 2 1/2 in, Bowl Depth 6 3/8 in, D-Shape, Bowl Size 16 1/2 in x 10 1/4 in, CEC Compliant, White, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Enamel, Flow Rate 0.5 gpm, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T50-Series, 0-120 PSIG, 1/4in Port (960-069-000)
- KOHLER Bonnet Kit (1352289-BV)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1-1/2" (4307000864)
- MOEN Shower Arm Flange - (137488)
- ZURN Wall Mount, 1 Hole, Push Button, White, Lavatory Sink (Z5351.759.1.07.00.00)
- ZURN Wall Mount, 3 Hole, Sensor, White, Lavatory Sink (Z5354.664.1.07.00.0)
- ZURN Wall Mount, 3 Hole, Manual, White, Lavatory Sink (Z5354.876.1.07.00.00)
- ZURN Wall Mount, 3 Hole, Dual Handle, White, Lavatory Sink (Z5344.834.1.07.00.0)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-SO-DV-VPB-MXTP)
- SANI-LAV Floor Mount, 3 Hole, AC Sensor, Stainless, Wash Station (56FAL)
- SANI-LAV Floor Mount, 1 Hole, Double Foot Pedal, Stainless, Scrub Sink (531FS-0.5)
- Zurn Wash Stations