Shop All Wash Stations
Zurn
Wall Mount, 3 Hole, Dual Handle, White, Lavatory Sink
Mfr # Z5344.464.1.07.00.D
Zoro # G3107338
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Brass
- Mounting Type Wall
- Color White
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5344.464.1.07.00.D
- Zoro # G3107338
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 20 in |
Overall Width | 18 1/4 in |
Overall Height | 8 1/2 in |
Bowl Size | 16 1/2 in x 10 1/4 in |
Bowl Depth | 6 3/8 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 3 yr |
Back Splash Height | 2 1/2 in |
Side Splash Height | 2 in |
Bowl Width | 10 1/4 in |
Bowl Length | 16 1/2 in |
Water Inlet Connection Size | 1/2 in |
Description
Lavatory Sink, ADA Compliance Yes, Back Splash Height 2 1/2 in, Bowl Depth 6 3/8 in, D-Shape, Bowl Size 16 1/2 in x 10 1/4 in, CEC Compliant, White, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Low Arc, Enamel, Flow Rate 0.5 gpm, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type K (KS03100)
- JOHNS MANVILLE 2-3/4" Max. O.D. PVC Insulated Fitting Cover (32775)
- DELTA Delta 3 Toilet Flapper (RP72472)
- ZORO SELECT 1/4" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 415-4F4F-F)
- ZURN Wall Mount, 1 Hole, Push Button, White, Lavatory Sink (Z5351.759.1.07.00.00)
- ZURN Wall Mount, 3 Hole, Manual, White, Lavatory Sink (Z5354.876.1.07.00.00)
- ZURN Wall Mount, 3 Hole, Dual Handle, White, Lavatory Sink (Z5344.834.1.07.00.0)
- ZURN Wall Mount, 3 Hole, Sensor, White, Lavatory Sink (Z5354.664.1.07.00.0)
- NATIONAL FLEET PRODUCTS Portable Stand Kit for Co.Par Hand Wash Station, Freestanding Stand (IDRO25/40S)
- BOOSTER BATH Elevated Dog Bath/Grooming Center, Me (BB-MED-TEAL)
- ACORN ENGINEERING CO Washfountain Semi-Circular, 3 Stations, Foot Operated (3543-2-F-DV-VPB-MXTP)
- Zurn Wash Stations