Shop All Faucet Repair and Maintenance
Zurn
Wall Hydrant Repair Kit
Mfr # HYD-RK-Z1321-CXL
Zoro # G5075987
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Zurn
- Material Brass, Rubber, Zinc
- Material of Construction Brass, Rubber, Zinc
- Includes Brass Screw, Equal-Ball-Seal, Hydrant Key, Neoprene Plunger, O-Ring, Operating Coupling, Operating Screw Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # HYD-RK-Z1321-CXL
- Zoro # G5075987
- UPC # 670240956186
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | Zurn |
Material | Brass, Rubber, Zinc |
Material of Construction | Brass, Rubber, Zinc |
Includes | Brass Screw, Equal-Ball-Seal, Hydrant Key, Neoprene Plunger, O-Ring, Operating Coupling, Operating Screw Assembly |
For Use With | Zurn Wall Hydrant |
Item | Wall Hydrant Repair Kit |
For Use With Mfr. Model Number | Z1320, Z1321 |
Handle Type | Manual |
Accessory Type | Wall Hydrant Repair Kit |
Description
Wall Hydrant Repair Kit, Brass, Rubber, Zinc, For Use With Zurn Wall Hydrant, Includes Brass Screw, Equal-Ball-Seal, Hydrant Key, Neoprene Plunger, O-Ring, Operating Coupling, Operating Screw Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN882-M20X1.5-MS-M Breather Filter Brass (882-M20X1.5-MS-M)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB4VUC4)
- RHEEM Gas Water Heater Control, 2" Shank L (SP14270K)
- MOEN Sensor, Single Hole Mount, Commercial 1 Hole Gooseneck Bathroom Faucet (CA8303)
- ZURN Electronic Control Box w/ Solenoid, 8 in, Plastic/Metal, For Use With Most Z6900 Series (P6900-B-L)
- ZURN Repair Kit, 2-Way, 3-Way Replacement Stem (RK7073-50)
- ZURN Coupling, Plastic, 3" x 6" Size (P1201-TC-6-CPLG)
- ZURN Rebuild Kit, Use with Zurn Sensor Faucet (P6901-SRK)
- ZURN Cartridges , Leadfree, Short, H&C (G67771BP)
- ZURN Spout, 9", Brass (G67894)
- SANI-LAV Handle Repair Kit, Stainless Steel, 6XUV8, 18D868, 18D869 (N1HR)
- Zurn Faucet Repair and Maintenance