Shop All Drain Components
Zurn
W600.OG.3" Cell Pk 5
Mfr # FD2375-NH3-T
Zoro # G8489286
Free Shipping & Returns
$92.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- Grid Material Strainer: PVC
- Size 12" x 12"
- Connection No Hub
- For Use With Recommended For Sanitary Installations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # FD2375-NH3-T
- Zoro # G8489286
- UPC # 670240490154
- Country of Origin China
- Category Drain Components
Dimensions
Size | 12" x 12" |
Length In. | 8-5/8" |
Details
Item | Floor Sink |
Material of Construction | Cast Iron |
Grid Material | Strainer: PVC |
Connection | No Hub |
For Use With | Recommended For Sanitary Installations |
Pipe Dia In. | Outlet: 3" |
Color Finish | White Acid-Resisting Enamel Coating |
Description
AcidResistingEnamel 12 In.x12 In. CoatedFloor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 8" CHROME NIPPLE NL (311-072CNL)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010277T)
- KOHLER Gasket, 2-1/2" x 2-1/2" x 2-1/2" Size (K-1270755)
- LEGEND VALVE 2" X 4" GALVANIZED NIPPLE (356-166)
- ZURN Hair Interceptor Repl Cover, Cast Iron (P1175-CI-COVER-RH)
- ZURN Grate, 7/8 in H, Grate, Stainless Steel (P6-FS)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV4-ST-SS)
- ZURN Stainless Steel, Silver Finish, Sediment Bucket (CB-YS-12X24)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS)
- ZURN FD2375-NH2-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 2" No-Hub Connection and 6" Sump Depth (FD2375-NH2-H)
- TOTO Grid Drain With 4 Tailpiece (THP5067#CP)
- Zurn Drain Components