Shop All Drain Components
Zurn
W550.OG.40mm Cell Pk 10
Mfr # FD2378-NH2-H
Zoro # G8489487
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- For Use With Recommended For Sanitary Installations
- Connection No Hub
- Size 8" x 8"
- Grid Material Strainer: PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2378-NH2-H
- Zoro # G8489487
- UPC # 670240492998
- Country of Origin China
- Category Drain Components
Dimensions
Size | 8" x 8" |
Length In. | 8-11/16" |
Details
Item | Floor Sink |
Material of Construction | Cast Iron |
For Use With | Recommended For Sanitary Installations |
Connection | No Hub |
Grid Material | Strainer: PVC |
Color Finish | White Acid-Resisting Enamel Coating |
Pipe Dia In. | Outlet: 2" |
Description
AcidResisting 8 In.x8 In. Enamel CoatedFloor,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Composite, Black (VS379PTC-6-6)
- NEWPORT BRASS Single Hole Vessel Faucet in Forever Brass, Pvd (1203-1/01)
- REVALVED 1-1/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 6 Pack (REV125TH-6PK)
- ZURN Body: Cast Iron; Top: Nickel Scoriated, Mill Finish, Finished Floor Access Housing (CO2521-3)
- ZURN Nickel Bronze, Square, Top (LC-FS05NI)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3)
- ZURN FD2375-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-H)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS)
- ZURN JP2378-H - Cast Iron Enameled Half Grate (JP2378-H)
- JOSAM COMPANY Josam 55003-1-Z 3" No-Hub Cleanout w/Round Nikaloy Top (55003-1-Z)
- Zurn Drain Components