Shop All Bathroom Sinks
Zurn
Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8"
Mfr # Z5114.521.1.07.00.0
Zoro # G0173665
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Vitreous China
- Mounting Type Drop In
- Color White
- Overall Length 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z5114.521.1.07.00.0
- Zoro # G0173665
- UPC # 670240944145
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 1/2 in |
Overall Width | 17 1/4 in |
Overall Height | 8 7/8 in |
Bowl Size | 20 in x 12 1/4 in |
Bowl Depth | 6 5/8 in |
Manufacturers Warranty Length | 3 yr |
Faucet Hole Dia. | 1 1/4 in |
Bowl Width | 12 1/4 in |
Bowl Length | 20 in |
Water Inlet Connection Size | 1/2 in |
Description
Lavatory Sink, ADA Compliance Yes, Bowl Depth 6 5/8 in, Oval, Bowl Size 20 in x 12 1/4 in, CEC Compliant, White, Drop-In, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Low Arc, High Gloss, Flow Rate 2.2 gpm, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 5, Number of Stations 1, Overall Height 8 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Faucet Parts (141941)
- BANJO Cam & Groove Coupling, Type D, 2 in Coupling, 2 in Hose Fitting, 2 in -11-1/2 Thread Size, EPDM (200D)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-8-MA16)
- THRIFCO PLUMBING 2 Inch Copper Male Adapter (5436103)
- ZURN Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8" (Z5114.119.1.07.00.0)
- ZURN Bathroom Sink, White, 14-1/4 in. Overall H (Z5410)
- ZURN Lavatory Sink, Undermount, Vitreous China White, Bowl Size 16-3/16" (Z5220)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- ZURN Lavatory Sink, Wall Mount, Plastic White, Bowl Size 16" (Z5320-PED)
- KINGSTON BRASS VPB136P Imperial Basin Console Pedestal 2 Pcs/Set, White (VPB136P)
- STERILITE 2PC WHT Ultra Sink Set (6418006)
- Zurn Bathroom Sinks