Shop All Cartridges and Stems
Zurn
Vandal Resistant Operating Stem 2" Mount, 1 Hole Hoe Bibb, Chrome
Mfr # Z1341XL-P34-RC
Zoro # G5362633
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Vandal Resistant Operating Stem
- Mounting Hole Center to Center 2"
- Number of Holes 1
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1341XL-P34-RC
- Zoro # G5362633
- UPC # 670240957138
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Manufacturers Warranty Length | 3 yr. |
Details
Faucet Operation | Vandal Resistant Operating Stem |
Mounting Hole Center to Center | 2" |
Number of Holes | 1 |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Handle Type | Wheel |
Faucet Spout Shape | Straight |
Number of Handles | 2 |
Body Material | Brass |
Flow Outlet Type | Non-Aerated |
Includes | Vacuum Breaker |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Mounting Type (Faucet) | Wall |
Flow Outlet Type (Faucet) | Non-Aerated |
Faucet Handle Type | Knob |
Valve Type | Compression |
Item | Hoe Bibb |
Standards | ASME A112.18.1/CSA B125.1 |
Residential / Commercial | Commercial |
Description
Hose Bibb, Body Material Brass, Standards ASME A112.18.1/CSA B125.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032R)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGE1)
- DIXON Agricultural Ball Plug, 1/2", NPTF, 1/2" (AG4F4)
- ELKAY Fixed Pin Spanner Wrench, 5-3/8"L (36158000)
- ZURN Cartridge Assembly, For use with Z81000-XL (92842001)
- ZURN Zurn Lead Free Cold Short Stem Cartridge (59517005)
- ZURN Cartridge, 2-1/4", Brass (G67922)
- ZURN Cartridge Assembly, For use with Z8100-XL (RK7440-CART)
- ZURN G61683 - Cartridge Nut Assembly for Foot (G61683)
- ZURN Cartridge, Cold, 2-1/4", For Use With Zurn 2 Handle Double Laboratory Manual Faucets (59517005)
- SAFETY WORKS 2PK MP Resp Cartridge (SWX00325)
- Zurn Plumbing Parts & Accessories