Shop All Gaskets, Hardware, & O-Rings
Zurn
Vandal Proof Hardware, SS, 5/8 in. Size
Mfr # VP-PARTSBAG-5/8
Zoro # G3894101
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8"
- Type Wall
- Fits Brand Zurn
- Material of Construction Stainless steel
- For Use With Wall Carriers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # VP-PARTSBAG-5/8
- Zoro # G3894101
- UPC # 670240303256
- Country of Origin Taiwan, Province of China
- Category Gaskets, Hardware, & O-Rings
Dimensions
Size | 5/8" |
Details
Type | Wall |
Fits Brand | Zurn |
Material of Construction | Stainless steel |
For Use With | Wall Carriers |
Compliance | ASME A112.6.1 |
For Use With Mfr. Model Number | Z1203-NL4-XB, Z1203-NR4-XB |
Includes | (4) Rubber Washers, (4) Stainless Steel Washers and (4) Stainless Steel Caps |
Item | Vandal Proof Hardware |
Description
Vandal Proof Hardware, Fits Brand Zurn, For Use With Grainger Item Number 33KJ81, 33KJ82, For Use With Mfr. Model Number Z1203-NL4-XB, Z1203-NR4-XB, Includes (4) Rubber Washers, (4) Stainless Steel Washers and (4) Stainless Steel Caps, wall, Size 5/8 in, Material of Construction Stainless Steel, For Use With Wall Carriers, Compliance ASME A112.6.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle Single Hole Mount, 1 Hole Straight Laboratory Faucet, Polished chrome (Z826F1-XL)
- CULLIGAN Water Filter Housing, 13-3/4" H, White (US-DC-1)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250EG)
- ZORO SELECT 2-1/2" x 3" Black Pipe Nipple Sch 40 (2WV64)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-50-6-EXT)
- ZURN Carrier Hardware, 5/8", Stainless Steel (Z1200-74)
- ZURN Carrier Hardware, 5/8 in. Size, Wall (Z5610-NUT-EXT-KIT)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-100-6-EXT)
- ZURN O-Ring, For Use With Tailpiece (P6000-C31)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-35-6-EXT)
- DANCO Fiber 31/32 inch D X 1-1/8 inch D Cap Thread Gasket (35544B)
- Zurn Plumbing Parts & Accessories