Shop All Valve Parts
Zurn
Valve Rebuild Kit, Fits Watts, 1" Size
Mfr # RK1-625XL
Zoro # G8040551
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1-624XLC, 1-625XL, 1-625XLSULU
- Size 1 in
- Compliance ANSI 61, NSF
- Temp. Range 33 Degrees to 140 Degrees F
- Material of Construction Brass, Rubber, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK1-625XL
- Zoro # G8040551
- UPC # 612052277028
- Country of Origin China
- Category Valve Parts
Dimensions
Size | 1 in |
Thread Size | 1 in |
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 1-624XLC, 1-625XL, 1-625XLSULU |
Compliance | ANSI 61, NSF |
Temp. Range | 33 Degrees to 140 Degrees F |
Material of Construction | Brass, Rubber, Steel |
For Use With | Pressure Reducing Valves |
Includes | Bolt, Cap, Diaphragm, Diaphragm Disc, Disc, Friction Ring, Locknut, O-Ring, Screen, Seat Washer, Spring, Stem, Union Nut |
Replaces | 25AUB |
Inlet (In.) | 1 in |
Fits Brand | Watts |
Type | Repair Part |
Description
Valve Rebuild Kit, Fits Brand Watts, For Use With Grainger Item Number 54EF50, 54EF51, 54EF52, For Use With Mfr. Model Number 1-624XLC, 1-625XL, 1-625XLSULU, Includes Bolt, Cap, Diaphragm, Diaphragm Disc, Disc, Friction Ring, Locknut, O-Ring, Screen, Seat Washer, Spring, Stem, Union Nut, Repair Part, Size 1 in, 1 in Thread Size, Inlet (In.) 1 in, Material of Construction Brass, Rubber, Steel, Temp. Range 33 Degrees to 140 Degrees F, Replaces 25AUB, For Use With Pressure Reducing Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Lock, Drain, Dome, 3" (1021205)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline (PVC 638-6SMC6SMC-F)
- ELKAY Elkay Crosstown 15-5/8"x16-1/8"x1-1/4" Bottom Grid Polished SS (CTXFBG1516)
- WATTS Gate Valve, Class 200, 4 In. (NRS-RW-Gate4)
- ZURN Double Check Valve Assembly Lead Free 1" (1-950XLT2)
- ZURN Valve Rebuild Kit, Fits Watts, 3/4" Size (RK34-625XL)
- ZURN Foot Pedal Valve Assembly, Brass, Zurn (G67948)
- GC VALVES Rebuild kit, S20 series, 1 1/4 & 1 1/2" brass, buna elastomerics, AC (KS201AF02N5GJ2)
- PENBERTHY Gagecock 1/2In X 3/4In Manual Stainless Threaded Npt Other Valve (530J 65854-090)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S419HA)
- ASCO 302353 Rebuild Kit 8215 Ac (302353)
- Zurn Valves