Shop All Toilet Repair Parts
Zurn
Valve Cap, 1-39/64" Size, Brass, Chrome
Mfr # PTR6200-L-1.28-VR
Zoro # G5480301
Free Shipping & Returns
$247.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Brass
- Type Valve
- Size 1-39/64"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # PTR6200-L-1.28-VR
- Zoro # G5480301
- UPC # 670240809123
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1-39/64" |
Details
Fits Brand | Zurn |
Material | Brass |
Type | Valve |
Material of Construction | Brass |
Color/Finish | Chrome |
Finish | Chrome |
Gallons per Flush | 1.28 |
For Use With | ZTR Flush Valves |
Sub-Category | Repair Parts |
For Use With Mfr. Model Number | ZTR6200-WS1 |
Item | Flush Valve Cover |
Accessory Type | Flush Valve Cover |
Description
Flush Valve Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS U-Pol Products UP0659 Dolphin One-Fill Gallon Filler (UPL-UP0659)
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/2 in. - 2 in. CTS Jaws (2922-22)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.1 (L-7251)
- LASCO FITTINGS 45 Elbow, 1 1/2 in, Schedule 40, White (423015)
- ZURN Gasket Spud, 1-1/2 In, EPDM Rubber (P6000-H27)
- ZURN Flush Valve, Urinal, 1.5 GPF (Z6003-YB-YC)
- ZURN Toilet/Urinal Rebuild Kit, 3.5 Gal (P6000-ECR-WS-RK)
- ZURN P6003-1-A-Aa-Cp - 3/4" X 13" Flush Tube/ (P6003-1-A-AA-CP)
- ZURN Supply Line, Black (Z8104-02A)
- ZURN Flush Control Valve, Left, Chrome (Z8106-06)
- KISSLER Tank Lever, Plastic, Universal Fit (60-1010)
- Zurn Toilet Repair Parts