Shop All Pressure Reducing Valves
Zurn
Valve, 1" Pipe Sz, Bronze, 5-7/8"L, Standard
Mfr # 1-70XLDUC
Zoro # G3784641
product price: $212.50
/ea
Free Shipping & Returns
$212.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Inlet Size 1"
- Connection Type Double Union Female CU SWT
- Body Material Bronze
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-70XLDUC
- Zoro # G3784641
- UPC # 612052077055
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Inlet Size | 1" |
Height | 6 11/16 in |
Length | 5 7/8 in |
Details
Connection Type | Double Union Female CU SWT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Pressure Adjustment Range | 25 to 75 psi |
Valve Type | Standard |
Standards | ASSE 1003, CSA, IAPMO, NSF |
Compliance | ANSI/NSF 61 |
Material | Lead Free Bronze |
Strainer | Yes |
Application | Residential and Commercial |
Preset Pressure Settings | 50 psi |
Item | Water Pressure Reducing Valve |
Series | 70XL |
Material - Valve | Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Bronze, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Double Union FNPT Copper Sweat, Height 6 11/16 in, Length 5 7/8 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA, IAPMO, NSF, Compliance ANSI/NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect PEX Stiffener, 1-1/2 in Tube Size, Copper, Brass (SBTL41)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension (1PNZ6)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFY7)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (GHFSS100)
- ZURN Auto Control Valve, 1-1/2in. Pipe, Flanged (112-ZW209)
- ZURN Du Fcxc Lead Free 1/2" Nr3Xl (12-NR3XLDUC)
- ZURN RK12-NR3XL - Pressure Reducing Valve Repair Kit (RK12-NR3XL)
- ZURN Pressure Reducing Valve, 5-5/16"L, 300 psi (34-625XLC)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-600XLC)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-500XL)
- TITAN Adapter 3/4" x 1/2" Reducing (TL42357)
- Zurn Pressure Reducing Valves