Shop All Pressure Reducing Valves
Zurn
Valve, 1" Pipe Size, Double Union FNPT
Mfr # 1-70XLDU
Zoro # G3784632
product price: $212.50
/ea
Free Shipping & Returns
$212.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Inlet Size 1"
- Connection Type Double Union FNPT
- Body Material Bronze
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-70XLDU
- Zoro # G3784632
- UPC # 612052076478
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Inlet Size | 1" |
Height | 6 11/16 in |
Length | 5 7/8 in |
Details
Connection Type | Double Union FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Application | Residential and Commercial |
Material | Lead Free Bronze |
Pressure Adjustment Range | 25 to 75 psi |
Strainer | Yes |
Preset Pressure Settings | 50 psi |
Valve Type | Standard |
Item | Water Pressure Reducing Valve |
Compliance | ANSI/NSF 61 |
Standards | ASSE 1003, CSA, IAPMO, NSF |
Series | 70XL |
Material - Valve | Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Bronze, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Double Union FNPT, Height 6 11/16 in, Length 5 7/8 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA, IAPMO, NSF, Compliance ANSI/NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 3/4 in Nominal Pipe Size, 1-1/8 in Overall Lg, Fully Threaded, Schedule 40, Galvanized Steel (6P804)
- EVERFLOW Double Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x24" (42024)
- POWERZONE Heat Tape Pipe 18Ft 126W Therm (ORPHC12618)
- NIBCO 1/2" NOM C Copper Union (U733 1/2)
- ZURN Z81000-Xl-P-3M (Z81000-XL-P-3M)
- ZURN Auto Control Valve, 3 in. Pipe, Flanged (3-ZW209)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (1-20XLEPEX)
- ZURN Valve, 3/4" Pipe Size, Double Union FNPT (34-70XLDU)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XL)
- ZURN Pressure Reducing Valve (3-500XL3Y)
- LEGEND VALVE 1/2" T-6803NL W/PLASTIC BONNET (111-033NL)
- Zurn Pressure Reducing Valves