Shop All Plumbing Parts
Zurn
Vacuum Breaker Nut, 3/4 In, Inlet 1 1/2 In
Mfr # P6000-AA-CP
Zoro # G3436535
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
- Type Coupling
- Fits Brand Zurn
- Material Brass
- For Use With Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P6000-AA-CP
- Zoro # G3436535
- UPC # 670240414099
- Country of Origin Thailand
- Category Plumbing Parts
Dimensions
Size | 3/4" |
Details
Type | Coupling |
Fits Brand | Zurn |
Material | Brass |
For Use With | Flush Valves |
Inlet (In.) | 1-1/2 |
Item | Etf473A Cp Fct Asm / Etf-700/Surg Bend |
For Use With Mfr. Model Number | ZEMS6000AV-HET, ZEMS6000AV-HET-IS, ZEMS6000AV-WS1, ZEMS6000AV-WS1-IS |
Accessory Type | Vacuum Breaker Nut |
Description
Vacuum Breaker Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2AH8JKABCP)
- NYLOCHEM Nylochem Nylon 12 Tubing, 4mm / 5/32" OD x 1000', Natural (N04M/532DNA)
- LEGEND VALVE 2-1/2" X 8" GALVANIZED NIPPLE (356-192E)
- REMKE Thread Adapter, PG21 Ext Thread, 3/4" NPT (RAPG-21M75F)
- ZURN Solenoid (PTR6200-M)
- ZURN 3.5 GAL EZ FLUSH VALVE W/ ALL CPM HOUSING 13'TUBE (ZER6000AV-1-CPM)
- ZURN Ceramic Disc Repair Parts Kit (HYD-RK-Z1321XL/33XL)
- ZURN ZTR-Hardwire, 12" Rough In WH Tube 5.50" (PTR6200-HW-TUBE-1)
- ZURN Wedge Kit (RK1-375W)
- ZURN 3/4" FIBER WASHER (P6003-H26)
- KOHLER Transfer Valve Cartridge, Replacement (1145688)
- Zurn Plumbing Parts & Accessories