Shop All Toilet Repair Parts
Zurn
Vacuum Breaker, For Toilets, Urinals
Mfr # P6000-1-A-CP
Zoro # G5362721
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Stainless Steel
- Type Flush Tube/Vacuum Breaker Less Nut
- Size 1-1/2" x 13"
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-1-A-CP
- Zoro # G5362721
- UPC # 670240414426
- Country of Origin Thailand
- Category Toilet Repair Parts
Dimensions
Size | 1-1/2" x 13" |
Details
Fits Brand | Zurn |
Material | Stainless Steel |
Type | Flush Tube/Vacuum Breaker Less Nut |
Material of Construction | Stainless Steel |
Color/Finish | Chrome |
Finish | Chrome |
For Use With | Mfr. No. ZEMS6000AV-HET-IS, Grainger Item Number 38ZL71 |
For Use With Mfr. Model Number | Mfr. No. ZEMS6000AV-HET-IS |
Item | Vacuum Breaker Assembly |
Sub-Category | Repair Parts |
Accessory Type | Vacuum Breaker Assembly |
Description
Vacuum Breaker Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 5 " Dia., Bronze, Bronze Finish, Round, Strainer (PB400-5B-STR)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5-2)
- ZORO SELECT 1" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-138)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K00337 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4788)
- ZURN Tail Piece, 1-39/64" Size, Plastic, White (PTR6200-FA)
- ZURN Toilet Rebuild Kit, 3.5 Gal (P6000-ECA-WS-RK)
- ZURN Flush Valve Kit, With Air Inducer (Z8104-02)
- ZURN Flush Control Valve, Left, Chrome (Z8106-06)
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUA-EWS-RK)
- ZURN Toilet Gasket, Neoprene, Black (Z1200-NEOSEAL-GSKT-4)
- ZURN Valve Cap, 1-39/64" Size, Brass, Chrome (PTR6200-L-1.28-VR)
- Zurn Toilet Repair Parts