Shop All Vacuum Breakers
Zurn
Vacuum Breaker, Brass, 1/2 in. H, 1-13/64 W
Mfr # Z7000-VB
Zoro # G6120506
product price: $23.61
/ea
$23.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Material of Construction Brass
- Width 1 13/64 in
- Temp. Range 40 Degrees to 160 Degrees F
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7000-VB
- Zoro # G6120506
- UPC # 670240569324
- Country of Origin Taiwan, Province of China
- Category Vacuum Breakers
Dimensions
Width | 1 13/64 in |
Size | 1/2" |
Height | 1 53/64 in |
Pipe Size | 1/2" |
Details
Item | Vacuum Breaker |
Connection Type | NPT |
Material of Construction | Brass |
Temp. Range | 40 Degrees to 160 Degrees F |
Seal | Rubber |
Standards | ASSE 1014 |
Max. Pressure | 125 psi |
Body Material | Brass |
Series | TempGard |
Description
Vacuum Breaker, Size 1/2 in, Connection Type NPT, Material of Construction Brass, Seal Rubber, Max. Pressure 125 psi, Temp. Range 40 Degrees to 160 Degrees F, Height 1 53/64 in, Width 1 13/64 in, Standards ASSE 1014
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 3 in Cam and Groove Female Coupler, 18 in OAL, Dom (CVS18)
- KINGDOM 1 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-16)
- KOHLER Tool, Jet Removal (1265445)
- APACHE Micro Worm Gear Clamp, 5/16" to 7/8" (48017001)
- ZURN Zurn BFP-9 Hose Bibb Vacuum Breaker (BFP-9)
- ZURN P6003-B-HP - High Pressure Vacuum Breaker Repair Kit (For Urinals) (P6003-B-HP)
- ZURN Atmospheric Vacuum Breaker 12-35Xlch (12-35XLCH)
- ZURN Vacuum Breaker, 3/4 In., FNPT x FNPT (34-35XL)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1" (1-720A)
- ZURN 1" 710 Pressure Vacuum Breaker Assembly (1-710)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1-1/2 X 13-1/2 (0393008)
- Zurn Vacuum Breakers