Shop All Seatbelts
Zurn
Vacuum Breaker, 7 15/16 in H, 1 in
Mfr # 1-460XL
Zoro # G608230110
product price: $458.70
/ea
Free Shipping & Returns
$458.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Low Lead Cast Bronze
- Standards ANSI, ASSE 1056, ASTM B584, Can 61, CSA, FDA Approved, IAPMO, NSF
- Height 7 15/16 in
- Max. Pressure 150 psi
- Temp. Range 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 15/16 in |
Size | 1 in |
Details
Item | Vacuum Breaker |
Material of Construction | Low Lead Cast Bronze |
Standards | ANSI, ASSE 1056, ASTM B584, Can 61, CSA, FDA Approved, IAPMO, NSF |
Max. Pressure | 150 psi |
Temp. Range | 180 Degrees F |
Compliance | ANSI, ASSE Listed 1056, ASTM B584, Can 61, CSA Certified, FDA Approved, IAPMO Listed, NSF Certified |
Series | 460XL |
Description
Vacuum Breaker, Size 1 in, Material of Construction Low Lead Cast Bronze, Max. Pressure 150 psi, Temp. Range 180 Degrees F, Height 7 15/16 in, Standards ANSI, ASSE 1056, ASTM B584, Can 61, CSA, FDA Approved, IAPMO, NSF, Compliance ANSI, ASSE Listed 1056, ASTM B584, Can 61, CSA Certified, FDA Approved, IAPMO Listed, NSF Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo 100-210 For Kawasaki 11013-2204 (100-210)
- VDO Reed Switch Fuel Sender - 300mm - 240-33 Ohm (226-630)
- UNIVERSAL AIR COND 24 In Thermo Rot Switch, Sw6490C (SW6490C)
- WARREN DISTRIBUTION 5GAL CaseIH Hydra Fluid (LU24IH5P)
- ZURN Vacuum Breaker, 5 11/16 in H, 1/2 in (12-460XL)
- ZURN Vacuum Breaker, 7 1/2 in H, 3/4 in (34-460XL)
- ZURN Vacuum Breaker, 7 3/4 in H, 1 in (1-720AU)
- ZURN Vacuum Breaker, 7 15/16 in H, 1 in (1-420XL)
- ZURN Vacuum Breaker, 7 3/4 in H, 1 in (1-720AFT)
- SPEC-D TUNING 07-16 JEEP WRANGLER 4 DOOR REAR SEAT SPACER (RSSP-WRG07JM)
- JONESCO Underbody Fire extinguisher cabinet, top load, fits (1) 20 lb. extinguisher (JBFR75)
- Zurn Seatbelts