Shop All Seatbelts
Zurn
Vacuum Breaker, 7 15/16 in H, 1 in
Mfr # 1-420XL
Zoro # G008230109
Free Shipping & Returns
$212.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Low Lead Cast Bronze
- Size 1 in
- Compliance ANSI 372, ASSE Listed 1020, ASTM B584, CSA Certified, FDA Approved, IAPMO Listed, Lead Free, NSF Certified
- Height 7 15/16 in
- Temp. Range 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1 in |
Height | 7 15/16 in |
Details
Item | Vacuum Breaker |
Material of Construction | Low Lead Cast Bronze |
Compliance | ANSI 372, ASSE Listed 1020, ASTM B584, CSA Certified, FDA Approved, IAPMO Listed, Lead Free, NSF Certified |
Temp. Range | 140 Degrees F |
Standards | ANSI 372, ASSE 1020, ASTM B584, CSA, FDA Approved, IAPMO, Lead Free, NSF |
Max. Pressure | 175 psi |
Series | 420XL |
Description
Vacuum Breaker, Size 1 in, Material of Construction Low Lead Cast Bronze, Max. Pressure 175 psi, Temp. Range 140 Degrees F, Height 7 15/16 in, Standards ANSI 372, ASSE 1020, ASTM B584, CSA, FDA Approved, IAPMO, Lead Free, NSF, Compliance ANSI 372, ASSE Listed 1020, ASTM B584, CSA Certified, FDA Approved, IAPMO Listed, Lead Free, NSF Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Marine Gas Spring Kit, 60 lb Force, M8 (AF041-1091*)
- ANCOR NMEA 2000 Drop Cable - 5M (270305)
- TECHNIDOT Fitting, DOT, PTC, Hex Male, 1/2" x 1/2" Male NPT (DOT68-0808)
- GATES Premium OE Micro-V Belt, K070630 (K070630)
- ZURN Vacuum Breaker, 7 3/4 in H, 1 in (1-720AFT)
- ZURN Vacuum Breaker, 5 11/16 in H, 1/2 in (12-460XL)
- ZURN Vacuum Breaker, 7 1/2 in H, 3/4 in (34-460XL)
- ZURN Vacuum Breaker, 7 3/4 in H, 1 in (1-720AU)
- DV8 OFFROAD DODGE RAM CHASE RACK 10-18 DODGE RAM (RRDR2-01)
- GOODYEAR Collapsible Safety Triangle (GY3020)
- ALLSTAR PERFORMANCE 2-Point Seat Belt, Gray (AL374876)
- Zurn Automotive Interior Accessories