Shop All Vacuum Breakers
Zurn
Vacuum Breaker, 6 In., MNPT, Brass, 35 psi
Mfr # G67991
Zoro # G4578734
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Material of Construction Brass
- Width 6 1/2 in
- Standards ANSI A112.18.1
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G67991
- Zoro # G4578734
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 6 1/2 in |
Size | 6" |
Height | 9 1/8 in |
Pipe Size | 6" |
Details
Item | Vacuum Breaker |
Connection Type | MNPT |
Material of Construction | Brass |
Standards | ANSI A112.18.1 |
Max. Pressure | 35 psi |
Compliance | California Health and Safety Code 116875; Vermont 9 VCA 2470h |
Body Material | Brass |
Connection | MNPT |
Description
Vacuum Breaker, Size 6 in, Connection Type MNPT, Material of Construction Brass, Max. Pressure 35 psi, Height 9 1/8 in, Width 6 1/2 in, Standards ANSI A112.18.1, Compliance California Health and Safety Code � 116875; Vermont 9 VCA � 2470h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Cartridge Puller for Moen Cartridges 1200, 1222, 1225 (08-0423)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 25 Ft. L (ZUSA-HT-1252)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P463)
- ANVIL Riser Clamp, Tube Sz 1 1/4 In, 9 5/8 In L (0500421045)
- ZURN Zurn BFP-9 Hose Bibb Vacuum Breaker (BFP-9)
- ZURN Hose Connection Vacuum Breaker, Fnh X Mnh, Chrome Plated (BFP-9CH)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 3/4" (34-720A)
- ZURN Vacuum Breaker, 3/4 In., FNPT x FNPT (34-35XL)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-9)
- ZURN Atmospheric Vacuum Breaker 12-35Xlch (12-35XLCH)
- B & K ProLine Series Back Flow Preventer Vacuum Breaker, 34 in Connection, Female x Male, Brass (108-904)
- Zurn Valves