Shop All Seatbelts
Zurn
Vacuum Breaker, 5 11/16 in H, 1/2 in
Mfr # 12-460XL
Zoro # G908230056
product price: $324.50
/ea
Free Shipping & Returns
$324.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Low Lead Cast Bronze
- Size 1/2 in
- Standards ANSI, ASSE 1056, ASTM B584, Can 61, CSA, FDA Approved, IAPMO, NSF
- Max. Pressure 150 psi
- Temp. Range 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2 in |
Height | 5 11/16 in |
Details
Item | Vacuum Breaker |
Material of Construction | Low Lead Cast Bronze |
Standards | ANSI, ASSE 1056, ASTM B584, Can 61, CSA, FDA Approved, IAPMO, NSF |
Max. Pressure | 150 psi |
Temp. Range | 180 Degrees F |
Compliance | ANSI, ASSE Listed 1056, ASTM B584, Can 61, CSA Certified, FDA Approved, IAPMO Listed, NSF Certified |
Series | 460XL |
Description
Vacuum Breaker, Size 1/2 in, Material of Construction Low Lead Cast Bronze, Max. Pressure 150 psi, Temp. Range 180 Degrees F, Height 5 11/16 in, Standards ANSI, ASSE 1056, ASTM B584, Can 61, CSA, FDA Approved, IAPMO, NSF, Compliance ANSI, ASSE Listed 1056, ASTM B584, Can 61, CSA Certified, FDA Approved, IAPMO Listed, NSF Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Bath Seal, 380036A (380036A)
- CROWN AUTOMOTIVE WINDSHIELD FRAME KIT (WRANGLER YJ) (55020432K)
- SPEC-D TUNING 06-11 Honda Civic Tail Light 4 Piece Black Housing Red Top Lens (LT-CV064RJM-TM)
- HALTEC Tire Tread Depth Gauge, PK20 (GA-190-20)
- ZURN Vacuum Breaker, 7 3/4 in H, 1 in (1-720AU)
- ZURN Vacuum Breaker, 7 15/16 in H, 1 in (1-420XL)
- ZURN Vacuum Breaker, 7 3/4 in H, 1 in (1-720AFT)
- ZURN Vacuum Breaker, 7 1/2 in H, 3/4 in (34-460XL)
- G-FORCE 7000BK Seat Belt - Black (G50-7000BK)
- MAXSA INNOVATIONS Park Right® Flat-Free Tire Ramps (37353)
- MAXSA INNOVATIONS Escaper Buddy (20333)
- Zurn Automotive Interior Accessories