Shop All Automatic Flush Valve Retrofit Kits
Zurn
Urinals Flushvalve, Exposed, 3/4", 1.0 gpf
Mfr # Z6203-YB-YC
Zoro # G5413928
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Manual
- Brand and Series Zurn
- For Use With 3/4 in Top Spud Urinals
- Flush Mode Single Flush
- Gallons per Flush 1.5 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6203-YB-YC
- Zoro # G5413928
- UPC # 670240584815
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Basic Power Source | Manual |
Brand and Series | Zurn |
For Use With | 3/4 in Top Spud Urinals |
Flush Mode | Single Flush |
Gallons per Flush | 1.5 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Standards | ADA Compliant |
Spud Coupling | 3/4 in |
Includes | Cast Wall Flange, Sweat Solder Kit |
Item | Urinals Exposed Flushvalve,3/4",1.0GPF |
Finish | Chrome Plated |
Fixture Connection | Top Spud |
Pressure Range | 10 to 100 psi |
Rough-In | 11 1/2 in |
Description
Urinals Exposed Flushvalve,3/4 In.,1.0GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression Brass Union 10PK (62C-12)
- ALLPOINTS Flat Strainer (261441)
- ZORO SELECT 1/2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (563-180)
- THRIFCO PLUMBING 2-1/2 Inch PVC Threaded Cap SCH 40 (8113728)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Top Mount (ZERK-CCP)
- ZURN Flushvalve, Auto Sensor (ZEMS6003PL)
- ZURN Z1321 Non Freeze Hydrant Assy for 10" Wall (Z1321-CXL-10)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- ZURN Flush Valve, Urinal Sensor, 0.5 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6203-EWS-LL)
- ZURN Flushvalve, Battery Powered, 1.6 gpf (ZER6000-WS1.0001)
- ZURN EZ Flush Automatic Retro-Fit Kit For Water Closets & Urinals, ZERK-CPM (ZERK-CPM*****##*)
- Zurn Automatic Flush Valve Retrofit Kits